Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M150 Monocular Portable Student Compound Microscope 40X-640X w/LED + 1MP USB Eyepiece Camera

  • Mfr # M150A-E

  • Zoro # G716361683


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150A-E
Zoro #
G716361683
UPC #
-
Country of Origin
China

Description

M150 Series Monocular Portable Student Compound Microscope 40X-640X Magnification With LED + 1MP USB Eyepiece Camera. This microscope with a digital imager digital camera is designed for students to learn science, offering six magnification settings, 40X, 64X, 100X, 160X, 400X and 640X. It comes with a 640x480 pixel USB2.0 imager, full optical glass elements, all metal framework, 360° rotatable monocular head, coarse fine focus, and the LED illumination system that uses either wall-power adapter included or three AA batteries or re-chargeable batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. It is an ideal microscope for home school uses or for students from elementary to high school. It is also an excellent instrument for hobbyists.Features : A Great Affordable Compound Microscope with Coarse Fine Focus and Digital imager 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either Wall-power or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Six Levels of Magnification: 40X, 64X, 100X, 160X, 400X and 640X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 16X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 3.58x2.69mm Pixel Size: 5.6 Resolution: 0.35MP 640x480 Frame Rate: 30@640x480 Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX Mac software not provided Software Specifications: OS Requirements: Windows 32/64 bi


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.