Zoro Homepage

M150 Portable LED Monocular Student Compound Microscope 40X-1000X Magnification w/Mechanical Stage

  • Mfr # M150C-MS

  • Zoro # G816348751


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150C-MS
Zoro #
G816348751
UPC #
-
Country of Origin
China

Description

M150 Series Portable LED Monocular Student Compound Microscope 40X-1000X Magnification With Mechanical Stage. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, mechanical stage, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features: A great affordable high power student microscope with coarse & fine focusing 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece Mechanical stage for easy control of slide gliding Built-in contemporary led illumination Plain stage with clips and stain resistant finish Fully coated optical system High resolution offering sharp images Five levels of magnification: 40x, 100x, 250x, 400x and 1000x Single lens condenser and disc diaphragm Focusing control knobs on both sides Full optical glass elements Precise ground glass lens All metal mechanical components Solid metal frame with stain resistant enamel finish Manufactured under ISO 9001 quality control standard Excellent Specifications: Head: 45 degree inclined monocular Eyepiece: WF10x & 25x Objectives: 4x, 10x, 40x Condenser: single lens with disc diaphragm Stage: mechanical Stage dimension: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Packing List: Monocular microscope with three objectives WF10x eyepiece 25x eyepiece Dust cover Clips pair One USB-C Power Cable


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use batteries. It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Includes a mechanical stage attachment with caliper for precision positioning of specimen slides
  • Great for at-home learning. Add an optional digital-eyepiece camera, and you can stream microscopic images on popular video conferencing apps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.