Zoro Homepage

M150 Portable LED Monocular Student Compound Microscope Value Bundle 40X-1000X w/25-Piece Prepared

  • Mfr # VB-M150C-SLVR

  • Zoro # G816379212


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M150C-SLVR
Zoro #
G816379212
UPC #
-
Country of Origin
China

Description

M150 Series Portable LED Monocular Student Compound Microscope Value Bundle 40X-1000X Magnification with 25-Piece Prepared Slides Set and Tweezers Plus BONUS Handheld Multi-USB Digital Microscope for PC and Android. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Ideal for Kids 10+ Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives One WF10X Eyepiece One 25X Eyepiece One Dust Cover Two Clips 50 Pre-Cleaned Blank Microscope Slides and100 22x22mm Square Cover Glass 5 Pack Plastic Disposable Tweezers AmScope PS25W 25 Glass Prepared Microscope Slides with Wooden Box 50X-500X 0.3MP Handheld Multi-USB Digital Microscope with LED Illumination for PC and Android


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use batteries. It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Great for at-home learning. Ideal for students 10+
  • Bundle Includes: 40X-1000X Portable LED Monocular Student Microscope with 25-Piece Prepared Slides Set and Tweezers Plus BONUS Handheld Multi-USB Digital Microscope for PC and Android

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.