Zoro Homepage

M150 Portable Monocular Student Compound Microscope 40X-1000X w/LED + Slide Preparation Kit + Micro

  • Mfr # M150C-SP14-CLS-50P100S-WM

  • Zoro # G016348926


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150C-SP14-CLS-50P100S-WM
Zoro #
G016348926
UPC #
-
Country of Origin
China

Description

M150 Series Portable Monocular Student Compound Microscope 40X-1000X Magnification With LED + Slide Preparation Kit + Microscope Book + 50 Blank Slides + Cleaning Fluid. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. This package includes a comprehensive collection of materials for creating your own specimen slides, including blank slides and cover slips, a microtome for sectioning specimens, stains, cleaning solution, an assortment of tools, and the book "The Book of the Microscope." Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Includes Extensive Slide Preparation Kit and The Book of the Microscope book Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives One WF10X Eyepiece One 25X Eyepiece One Dust Cover Two Clips One USB-C Power Cable One 5pc specimen slide kit One 5pc blank slide kit Bottle of Eosin Bottle of Methylene Blue Tweezers Swab Set of ID Stickers Petri Dish Pick Stirring Rod Vial One Set of Lens Tissues Cleaning fluid Microtome One 50pc package of blank slides One 100pc package of cover slips One book: The Book of the Microscope


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use batteries. It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Includes a slide preparation kit with prepared slides, over 50 blank slides, stains, an assortment of tools, a bottle of Sparkle cleaning fluid, and "The Book of the Microscope" book
  • Great for at-home learning. Add an optional digital-eyepiece camera, and you can stream microscopic images on popular video conferencing apps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.