Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M150 Portable Student Monocular Compound Microscope 40X-1000X w/LED, 100 Prepared Slides, 50 Blank Sl

  • Mfr # M150C-PS100-WM-50P100S

  • Zoro # G716349070


product price: $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150C-PS100-WM-50P100S
Zoro #
G716349070
UPC #
-
Country of Origin
China

Description

M150 Series Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED, 100 Prepared Slides, 50 Blank Slides and Microscope Book. This microscope package is designed for students to learn science. It includes an advanced monocular compound microscope, an instructional book of microscope, 50PC blank standard microscope slides, 100PC coverslips, and 100PC prepared slides. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with glass optics, metal framework, 360 degree rotatable monocular head, coarse & fine focus, and LED illumination with wall-power adapter and three AA batteries. The book, The Book of the Microscope, investigates the enormous variety of objects too small for the eye to see, from insects, bacteria, to rock crystals and microchip circuits. The Step-by-step diagrams will show you how to get the best results from a microscope and how to make and keep slides. The book covers different types of microscopes, from magnifying glasses to electron microscopes, and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. The book also contains a section on the use of microscopes in science and industry. 100-piece very nice specimen slides of various plants, insects and animal tissues in wooden box are included, as well as 50PC blank slides and 100PC coverslips for students to make their own microscopy slides. This is a perfect microscope package for home school from elementary to high school. Features :A Great Affordable Compound Microscope with Coarse & Fine Focusing45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in EyepieceBuilt-in Contemporary LED Illumination System Using either Wall-power or BatteriesPlain Stage with Clips and Stain Resistant FinishFully Coated Optical SystemHigh Resolution Offering Sharp ImagesFive Settings of Magnification: 40X-100X-250X-400X-1000XSingle Lens Condenser and Disc DiaphragmFocusing Control Knobs on Both SidesFull Optical Glass ElementsPrecise Ground Glass LensAll Metal Mechanical ComponentsSolid Metal Frame with Stain Resistant Enamel FinishManufactured under ISO 9001 Quality Control StandardExcellent Specifications : Head: 45 degree inclined monocularEyepiece: wide-field WF10X & WF25Objectives: 4X, 10X, 40XCondenser: single lens with disc diaphragmStage Dimensions: 3-1/2" x 3-1/2"Illumination: LEDPower Supply: 5V USB or 3 AA batteries not included100PC Glass Prepared SlidesNa


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use batteries. It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Includes a collection of 100 prepared biology slides, 50 blank slides, and "The Book of the Microscope" book
  • Great for at-home learning. Add an optional digital-eyepiece camera, and you can stream microscopic images on popular video conferencing apps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.