
M150 Portable Student Monocular Compound Microscope 40X-1000X w/LED, 1MP USB Eyepiece Camera, 50 Prep
Mfr # M150C-PS50-WM-50P100S-E
Zoro # G816349031
Specifications
Product Information
Description
M150 Series Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED, 1MP USB Eyepiece Camera, 50 Prepared Slides, 50 Blank Slides and Microscope Book. This microscope package is designed for students to learn science. It includes an advanced monocular compound microscope, a 640x480 pixel USB2.0 digital camera, an instructional book of microscope, 50pc blank standard microscope slides, 100pc coverslips, and 50pc prepared slides. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with glass optics, metal framework, 360 degree rotatable monocular head, coarse & fine focus, and LED illumination with wall-power adapter and three AA batteries. The book, The Book of the Microscope, investigates the enormous variety of objects too small for the eye to see, from insects, bacteria, to rock crystals and microchip circuits. The Step-by-step diagrams will show you how to get the best results from a microscope and how to make and keep slides. The book covers different types of microscopes, from magnifying glasses to electron microscopes, and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. The book also contains a section on the use of microscopes in science and industry. 50-piece very nice specimen slides of various plants, insects and animal tissues in wooden box are included, as well as 50pc blank slides and 100pc coverslips for students to make their own microscopy slides. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. This is a perfect microscope package for home school from elementary to high school.Features : A Great Affordable Compound Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece This microscope offers a color digital USB 2.0 20mm eyepiece camera that allows your child to easily connect to a computer and download or edit pictures of specimens directly from the microscope. Exclusiv
- Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.