Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M150 Portable Student Monocular Compound Microscope 40X-1000X w/LED and 2MP USB Eyepiece Camera

  • Mfr # M150C-E2

  • Zoro # G716361584


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150C-E2
Zoro #
G716361584
UPC #
-
Country of Origin
China

Description

M150 Series Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED and 2MP USB Eyepiece Camera. This microscope with a digital camera is designed for students to learn science, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with a 2MP USB2.0 digital camera, full optical glass elements, all metal framework, 360 degree rotatable monocular head, coarse fine focus, and the LED illumination system that uses either wall-power adapter included or three AA batteries or re-chargeable batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.. This microscope is ideal for home school uses or for students from elementary to high school. It is also an excellent instrument for hobbyists. /p>Features : A Great Affordable Compound Microscope with Coarse Fine Focus and Digital imager 45 degree Inclined 360 degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either Wall-power or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2"" x 3-1/2"" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 4.73x3.52mm Pixel Size: 2.8 Resolution: 2.0MP Frame Rate: 5@1600x1200,7.5@1280x1024,7.5@1280x960,20@800x600 Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX Mac software not provided Software Specifications


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use batteries. It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Includes a 2MP USB digital eyepiece camera and microscopy software to record photos and videos on your computer.
  • Great for at-home learning. Use the included digital-eyepiece camera to stream microscopic images on popular video conferencing apps.
  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.