Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M150 Portable Student Monocular Compound Microscope 40X-1000X w/LED, Basic Slide Preparation Kit and

  • Mfr # M150C-SP15-EXCL1

  • Zoro # G516348853


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150C-SP15-EXCL1
Zoro #
G516348853
UPC #
-
Country of Origin
China

Description

M150 Series Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED, Basic Slide Preparation Kit and Experiment Cards. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Along with some prepared biological-specimen slides, this kit also includes a slide-preparation kit, with blank slides, red and blue stains, a set of 6 experiment cards and several tools to put together your own specimen slides. Explore our favorite experiments and challenge yourself with these fun hands-on STEM activities! Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Includes Slide Preparation Kit Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives One WF10X Eyepiece One 25X Eyepiece One Dust Cover Two Clips 3 AA Alkaline Batteries One 5pc specimen slide kit One 5pc blank slide kit 1 Bottle of Eosin 1 Bottle of Methylene Blue 1 Tweezers 1 Swab 1 Set of ID Stickers 1 Petri Dish 1 Pick 1 Stirring Rod 1 Vial 1 Set of Lens Tissues A set of 6 experiment cards One USB-C Power Cable


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use AA batteries (included). It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Includes a basic slide preparation kit with prepared and blank slides, an assortment of tools and a set of experiment cards that let kids do interesting experiments and make learning about a microscope and exploring science fun and easy
  • Great for at-home learning. Add an optional digital-eyepiece camera, and you can stream microscopic images on popular video conferencing apps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.