Zoro Homepage

M150 Portable Student Monocular Compound Microscope 40X-1000X w/LED, USB/Wi-fi Camera and 10pc Slide

  • Mfr # M150C-PB10-WU

  • Zoro # G916348729


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150C-PB10-WU
Zoro #
G916348729
UPC #
-
Country of Origin
China

Description

M150 Series Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED, USB/Wi-fi Camera and 10pc Slide Kit. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X.The digital camera captures 720p still images and video, and allows you to view a live stream on your PC through a WiFi connection or USB. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac users, we provide a lite version of the software..Also included is a 10pc slide set, with five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg. It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists.Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing Includes a 720p WiFi camera and a 10pc slide set45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in EyepieceBuilt-In Contemporary LED IlluminationPlain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp ImagesFive Levels of Magnification: 40X, 100X, 250X, 400X and 1000XSingle Lens Condenser and Disc DiaphragmFocusing Control Knobs on Both SidesFull Optical Glass ElementsPrecise Ground Glass LensAll Metal Mechanical ComponentsSolid Metal Frame with Stain Resistant Enamel FinishSpecifications :Head: 45 degree inclined monocularEyepiece: WF10X & 25XObjectives: 4X, 10X, 40XCondenser: single lens with disc diaphragmStage Dimensions: 3-1/2" x 3-1/2"Illumination: LEDPower Supply: 5V USB or 3 AA batteries not included Camera Specifications: Sensor: Aptina ON MT9P001 color Sensor Type: CMOS Sensor Size: 5.70x4.28mm 1/2.5" class Pixel Size: 2.2m Still Resolution: 720p Video Resolution: 720p Frame Rate: 15fps @ 1280x720 Sensitivity: 0.53V/Lux-sec Connectivity: USB 2.0, WiFi Power: USB 5V Software Specifications: OS Requirements: Windows 32/64 bit XP/Vista/7/8/10 Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port or WiFi a


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use batteries. It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Includes a digital camera which works over USB or wi-fi, and professional microscopy software
  • Includes 5 prepared specimen slides and 5 blank slides to mount your own specimens
  • Great for at-home learning. Use the camera to share images with teachers and classmates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.