Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M150 Portable Student Monocular Compound Microscope 40X-400X w/LED and 1MP USB Eyepiece Camera

  • Mfr # M150-E

  • Zoro # G316361861


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150-E
Zoro #
G316361861
UPC #
-
Country of Origin
China

Description

M150 Series Portable Student Monocular Compound Microscope 40X-400X Magnification with LED and 1MP USB Eyepiece Camera. This microscope with a digital imager digital camera is designed for students to learn science, offering three magnification settings, 40X, 100X and 400X. It comes with a 640x480 pixel USB2.0 imager, full optical glass elements, all metal framework, 360° rotatable monocular head, coarse fine focus, and the LED illumination system that uses either wall-power adapter included or three AA batteries or re-chargeable batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. It is an ideal microscope for home school uses or for students from elementary to high school. It is also an excellent instrument for hobbyists. /p>Features : A Great Affordable Compound Microscope with Coarse Fine Focus and Digital imager 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either Wall-power or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Three Levels of Magnification: 40X-100X-400X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: wide-field WF10X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolut


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.