Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M150 Value Bundle Portable Student Monocular Compound Microscope 40X-1000X w/LED, 1MP Digital Camera

  • Mfr # VB-M150C-PLAT

  • Zoro # G316379217


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M150C-PLAT
Zoro #
G316379217
UPC #
-
Country of Origin
China

Description

M150 Series Value Bundle Portable Student Monocular Compound Microscope 40X-1000X Magnification with LED, 1MP Digital Camera, 6-Piece Precision Tweezers Set and 100-Piece Prepared Microscope Slide Set. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists.Features : High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Ideal for Kids 10+ Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X & 25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 5V USB or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives One WF10X Eyepiece One 25X Eyepiece One Dust Cover Two Clips 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch 100pc Prepared Glass Microscope Slides in Wood Case with Mammal, Bird, Insect, Amphibian & Plant Specimens - SET A 1MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera One USB-C Power Cable


  • 40X to 1000X expanded magnification using three objective lenses and two eyepieces
  • Portable monocular microscope for students and enthusiasts. Plug it in or use batteries. It goes where you go.
  • Features solid metal construction, high-quality optics, LED lighting, and a 360° rotatable head
  • Great for at-home learning. Ideal for students 10+
  • Bundle Includes: 40X-1000X Portable LED Monocular Student Microscope with 1MP Digital Camera, 6-Piece Precision Tweezers Set and 100-Piece Prepared Microscope Slide Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.