Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M158 Cordless LED Metal Frame Compound Microscope 40X-1000X Magnification w/Course and Fine Focus

  • Mfr # M158C-2L

  • Zoro # G616349613


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158C-2L
Zoro #
G616349613
UPC #
-
Country of Origin
China

Description

M158 Series Cordless LED Metal Frame Compound Microscope 40X-1000X Magnification with Course and Fine Focus. This high power microscope has incident and transmitted illumination. Designed for students to learn science, it comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and top & bottom LED lights that use either an outlet adapter included or three AA batteries or re-chargeable batteries. It can view transparent biological slides and/or opaque objects like stamps and coins. It offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Contemporary Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish High Resolution Offering Sharp Images Five Levels of Magnification: 40X-100X-250X-400X-1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1W, top and bottom Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives and Top & Bottom Lights One Widefield 10X Eyepiece w/ Pointer One Widefield 25X Eyepiece One Dust Cover Two Clips One Outlet Power Adapter User's Manual Download Package Dimensions: 15" x 10" x 6.5" Shipping Weight: 5 lbs


  • Optical glass high power microscope w top & bottom lights
  • Five magnification settings, 40X, 100X, 250X, 400X & 1000X
  • 45 degree inclined 360 degree rotatable monocular head
  • Sturdy metal frame with coaxial coarse & fine focusing
  • Single lens condenser with 6-hole disc diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.