M158 Cordless LED Student Compound Microscope 40X-1000X w/Metal Frame, Glass Lenses and Coarse & Fin

  • Mfr # M158C-PS25-WM

  • Zoro # G616349347


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158C-PS25-WM
Zoro #
G616349347
UPC #
-
Country of Origin
China

Description

M158 Series Cordless LED Student Compound Microscope 40X-1000X Magnification with Metal Frame, Glass Lenses and Coarse & Fine Focus + 25 Prepared Slides & Book. This advanced microscope package comes with a high power microscope, a 25pc prepared slide collection and the microscope book, "Book of The Microscope". It is a great package for students to learn science. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and the LED illumination system that uses either wall-power adapter included or three AA batteries or re-chargeable batteries. The 25-piece slide set includes assorted specimens of plants, insects and animal tissues. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing for Learning Sciences 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either Wall-power or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Five blank slides Five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X and 25X Objective: 4X, 10X and 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope Three Objectives, 4X, 10X 40X One Widefield 10X Eyepiece w/ Pointer One Widefield 25X Eyepiece One Power Adapter One Dust Cover Two Clips User's Manual Download One 25pc Prepared Slide Collection One Microscope Book Shipping Weight: 6 lbs


  • 360 degree rotatable monocular head offers six magnifications 40X-1000X
  • Precise optical glass lenses; single lens condenser and disc diaphragm
  • Cordless LED illumination uses either an outlet or batteries
  • Sturdy all-metal framework with coaxial coarse and fine focusing
  • 25pc prepared slide collection and the Book: "Book of The Microscope"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.