Zoro Homepage

M158 Digital Cordless Lights Compound Microscope 40X-1000X w/1MP Camera and Top & Bottom Lights

  • Mfr # M158C-2L-E1

  • Zoro # G616349460


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158C-2L-E1
Zoro #
G616349460
UPC #
-
Country of Origin
China

Description

M158 Series Digital Cordless Lights Compound Microscope 40X-1000X Magnification with 1MP Camera and Top & Bottom Lights. This high power digital microscope has an incident and transmitted illumination system. Designed for students to learn science, it comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, 1MP USB digital camera, and top & bottom LED lights that use either an outlet adapter included or three AA batteries or re-chargeable batteries. It can view transparent biological slides and/or opaque objects like stamps and coins. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X.The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Features : A Great Affordable Digital High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Contemporary Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish High Resolution Offering Sharp Images Five Levels of Magnification: 40X-100X-250X-400X-1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1W, top and bottom Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 4.6x3.7mm Pixel Size: 3.6 Resolution: 1


  • High power microscope with top & bottom illuminations
  • Full optical glass system offers five settings up to 1000X
  • 45 degree inclined 360 degree rotatable monocular head
  • Sturdy metal framework; Coaxial coarse & fine focusing; Single lens condenser; 6-hole disc diaphragm
  • Digital camera with advanced editing, processing & measuring software for Windows XP/Vista/7/8/10
  • Includes an AmScope Exclusive – digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.