Zoro Homepage

M158 Student Cordless Monocular Compound Microscope 40X-1000X w/Top & Bottom Lights and 3MP Digital

  • Mfr # M158C-E3

  • Zoro # G516349300


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158C-E3
Zoro #
G516349300
UPC #
-
Country of Origin
China

Description

M158 Series Student Cordless Monocular Compound Microscope 40X-1000X Magnification with Top & Bottom Lights and 3MP Digital Camera. This is a perfect microscope with a 3MP USB digital camera for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full glass optical elements, metal framework, 45 degree inclined 360 degree rotating monocular head, LED illumination system and a 3MP detachable digital camera. The LED illumination system uses either an outlet adapter included or three AA batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists. Features : A Great Affordable High Power Microscope for Students of Sciences 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either an Outlet or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X Single Lens Condenser and Six-Hole Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X and WF25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 4.50x3.38mm Pixel Size: 2.2 Resolution: 3.0MP Frame Rate: 3@2048x1536,5@1600x1200,7.5@1280x1024 Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX Mac software not provided Software Specifications: OS Requirements: Wind


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.