Zoro Homepage

M158 Student Cordless Monocular Compound Microscope 40X-1000X w/Top & Bottom Lights and Slide Kit &

  • Mfr # M158C-2L-PB10-WM

  • Zoro # G116349366


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158C-2L-PB10-WM
Zoro #
G116349366
UPC #
-
Country of Origin
China

Description

M158 Series Student Cordless Monocular Compound Microscope 40X-1000X Magnification with Top & Bottom Lights and Slide Kit & Book. This microscope comes with a top & bottom LED illumination, a 10pc slide kit and the microscope book, "Book of The Microscope". It is a great package for students to learn science. The microscope has full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and both incident and transmitted top & bottom LED illuminations. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. The LED illumination system uses either an outlet adapter included or three AA batteries or re-chargeable batteries. The 10-piece slide kit includes five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg. This is an ideal microscopy package for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing! Both Incident and Transmitted Top & Bottom LED illuminations 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Contemporary Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish High Resolution Offering Sharp Images Five Levels of Magnification: 40X-100X-250X-400X-1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illuminations: LED, 1W, top and bottom Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives and Top & Bottom Lights One Widefield 10X Eyepiece w/ Pointer One Widefield 25X Eyepiece One Dust Cover Two Clips One Outlet Power Adapter One Microscope Book: Book of The Microscope One 10pc Microscope Slide Kit 5 blank and 5 prepared User's Manual Download Package Dimensions: 15" x 10" x 6.5" Shipping Weight: 6 lbs


  • 40X-1000X Five magnification settings with top & bottom LED illuminations
  • Optical glass lenses; single lens condenser and disc diaphragm
  • Metal framework; co-axial coarse and fine focusing
  • Cordless LED lights use either an outlet or 3AA batteries
  • 10-piece slide kit includes five blank slides and five prepared; The popular microscope book: Book of The Microscope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.