Zoro Homepage

M158 Student Cordless Monocular Compound Microscope 40X-1000X w/Top & Bottom Lights, Slide Preparati

  • Mfr # M158C-SP14-CKI-WM

  • Zoro # G716349230


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158C-SP14-CKI-WM
Zoro #
G716349230
UPC #
-
Country of Origin
China

Description

M158 Series Student Cordless Monocular Compound Microscope 40X-1000X Magnification with Top & Bottom Lights, Slide Preparation, Cleaning Kit and Book. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, a 360 degree rotatable monocular head, coarse and fine focusing, with an LED illumination system that uses either an outlet adapter included or three AA batteries or re-chargeable batteries. It offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Along with some prepared biological-specimen slides, this kit also includes a slide-preparation kit, with blank slides, red and blue stains, and several tools to put together your own specimen slides. As well, we've included the book "Book of the Microscope" as an introduction to microscopy. There's also a handy cleaning kit for keeping your microscope clean. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X-100X-250X-400X-1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Includes Slide Preparation Kit and Informative, Illustrated Book Includes Cleaning Kit Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries Packing List : One Monocular Microscope with Three Objectives One Widefield 10X Eyepiece w/ Pointer One Widefield 25X Eyepiece One Dust Cover Two Stage Clips attached One Outlet Power Adapter Three AA Batteries One Hex Wrench User's Manual Download One 5pc specimen slide kit One 5pc blank slide kit 1 Bottle of Eosin Red Stain 1 Bottle of Methylene Blue Stain 1 Tweezers 1 Swab 1 Set of ID Stickers 1 Petri


  • Sturdy metal framework, optical glass lens and cordless LED illumination by either wall adapter or batteries
  • Five magnification settings, 40X, 100X, 250X, 400X & 1000X
  • Co-axial coarse and fine focusing
  • Single lens condenser with 6-hole disc diaphragm
  • Includes slide preparation kit, cleaning kit, and illustrated book

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.