Zoro Homepage

M158 Student Cordless Monocular Compound Microscope 40X-400X w/Top & Bottom Lights and 2MP USB Digi

  • Mfr # M158-E2

  • Zoro # G516348822


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158-E2
Zoro #
G516348822
UPC #
-
Country of Origin
China

Description

M158 Series Student Cordless Monocular Compound Microscope 40X-400X Magnification with Top & Bottom Lights and 2MP USB Digital Imager. This is a perfect microscope with a 2MP USB digital imager, or camera, for students to learn science. There are three magnification settings, 40X, 100X, and 400X. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, the LED illumination system and a 2MP detachable digital imager. The LED illumination system uses either an outlet adapter included or three AA batteries or re-chargeable batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.. It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists. Features : A Great Affordable High Power Microscope for Students of Sciences 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Using either an Outlet or Batteries Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Three Levels of Magnification: 40X, 100X, and 400X Single Lens Condenser and Six-Hole Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 4.73x3.52mm Pixel Size: 2.8 Resolution: 2.0MP Frame Rate: 5@1600x1200,7.5@1280x1024,7.5@1280x960,20@800x600 Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX Mac software not provided Softwa


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.