Zoro Homepage

M158 Student Cordless Monocular Compound Microscope 40X-400X w/Top & Bottom Lights, Metal Frame, Glas

  • Mfr # M158-2L

  • Zoro # G316348817


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158-2L
Zoro #
G316348817
UPC #
-
Country of Origin
China

Description

M158 Series Student Cordless Monocular Compound Microscope 40X-400X Magnification with Top & Bottom Lights, Metal Frame, Glass Lenses and Coarse & Fine Focus. This high power microscope has incident and transmitted illumination. Designed for students to learn science, it comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and top & bottom LED lights that use either an outlet adapter included or three AA batteries or re-chargeable batteries. It can view transparent biological slides and/or opaque objects like stamps and coins. It offers three magnification settings, 40X, 100X and 400X. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Contemporary Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish High Resolution Offering Sharp Images Three Levels of Magnification: 40X, 100X and 400X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepiece: WF10X Objectives: 4X, 10X, 40X Condenser: single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1W, top and bottom Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives and Top & Bottom Lights One Widefield 10X Eyepiece w/ Pointer One Dust Cover Two Clips One Outlet Power Adapter User's Manual Download Package Dimensions: 15" x 10" x 6.5" Shipping Weight: 5 lbs


  • Optical glass high power microscope w top & bottom lights
  • Three Magnification settings, 40X, 100X and 400X
  • 45 degree inclined 360 degree rotatable monocular head
  • Sturdy metal frame with coaxial coarse & fine focusing
  • Single lens condenser with 6-hole disc diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.