Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M158 Student Cordless Monocular Compound Microscope 40X-640X w/Metal Frame, Glass Lenses and Coarse

  • Mfr # M158A

  • Zoro # G316349623


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M158A
Zoro #
G316349623
UPC #
-
Country of Origin
China

Description

M158 Series Student Cordless Monocular Compound Microscope 40X-640X Magnification with Metal Frame, Glass Lenses and Coarse & Fine Focus. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, a 360 degree rotatable monocular head, coarse and fine focusing, with an LED illumination system that uses either an outlet adapter included or three AA batteries or re-chargeable batteries. It offers six magnification settings, 40X, 64X, 100X, 160X, 400X, and 640X. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Six Levels of Magnification: 40X-64-100X-160-400X-640 Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF16X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries not included Packing List : One Monocular Microscope with Three Objectives One Widefield 10X Eyepiece w/ Pointer One Widefield 16X Eyepiece One Dust Cover Two Clips One Outlet Power Adapter User's Manual Download Package Dimensions: 15" x 10" x 6.5" Shipping Weight: 5 lbs


  • Sturdy metal framework, optical glass lens and cordless LED illumination by either wall adapter or batteries
  • Six magnification settings, 40X, 64X, 100X, 160X, 400X, and 640X
  • 45 degree inclined 360 degree rotatable monocular head
  • Co-axial coarse and fine focusing
  • Single lens condenser with 6-hole disc diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.