Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M158 Value Bundle Cordless Metal Frame Monocular Compound Microscope 40X-1000X w/LED, Course and Fin

  • Mfr # VB-M158C-2L-EXPT

  • Zoro # G916379150


product price: $618.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M158C-2L-EXPT
Zoro #
G916379150
UPC #
-
Country of Origin
China

Description

M158 Series Value Bundle Cordless Metal Frame Monocular Compound Microscope 40X-1000X Magnification with LED, Course and Fine Focus, 5MP Digital Camera and Vital Stain Kit for Living Cells. This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, a 360 degree rotatable monocular head, coarse and fine focusing, with an LED illumination system that uses either an outlet adapter included or three AA batteries or re-chargeable batteries. It offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. Features : High Power Student Microscope with Coarse & Fine Focusing 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-In Contemporary LED Illumination System Plain Stage with Clips and Stain Resistant Finish Fully Coated Optical System High Resolution Offering Sharp Images Five Levels of Magnification: 40X-100X-250X-400X-1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X Condenser: single lens with disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED Power Supply: 110V/60Hz adapter included or 3 AA batteries Packing List : One Monocular Microscope with Three Objectives One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Dust Cover Two Stage Clips attached One Outlet Power Adapter Three AA Batteries One Hex Wrench AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch Vital Stain Kit for Living Cells - Microscope Slide Stains, Pipettes & 72 Slides 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens


  • Sturdy metal framework, optical glass lens and cordless LED illumination by either wall adapter or batteries
  • Five magnification settings, 40X, 100X, 250X, 400X & 1000X
  • 45 degree inclined 360 degree rotatable monocular head
  • Co-axial coarse and fine focusing
  • Single lens condenser with 6-hole disc diaphragm
  • Bundle Includes: 40X-1000X Cordless LED Metal Frame Microscope with Course and Fine Focus, 5MP Digital Camera and Vital Stain Kit for Living Cells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.