Zoro Homepage

M161 Student Monocular Compound Microscope 40X-1000X w/Coarse-focus and 10-piece Slide Set

  • Mfr # M161C-2L-PB10-V287

  • Zoro # G616349682


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M161C-2L-PB10-V287
Zoro #
G616349682
UPC #
-
Country of Origin
China

Description

M161 Series Student Monocular Compound Microscope 40X-1000X Magnification with Coarse-focus and 10-piece Slide Set. The M161-2L is designed to be an entry-level microscope for students, with a rugged build that will last for years. The compact design allows the microscope to be used just about anywhere. A convenient handle is built into the form for carrying around, and its ability to run on AC power or batteries makes it an ideal travel companion. High-quality glass optics are used to provide clear, sharp images. Three objective lenses 4X, 10X, 40X can be selected for increasing levels of magnification. Two eyepieces are included 10X, 20X to increase the total magnification range to 40X-1000X. This will accommodate a wide variety of specimens, including cells, bacteria, and even sand. With two built-in lights, you can switch from the lower light -- which is used for slides -- to the top light for opaque specimens. The head can be rotated 360° to match the user's preference. Everything needed to start using the microscope is in the box, including a starter set of slides with a mix of already-prepared slides, and some blank ones for preparing your own. Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X spring Condenser: 0.65 NA single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1W, top and bottom Power Supply: 110V/60Hz adapter included or 3AA batteries Packing List : One Monocular Microscope One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Dust Cover Two Clips One Outlet Power Adapter Three AA Batteries One 10pc Slide Kit


  • Monocular student microscope with top & bottom LED lights
  • 40X-1000X magnification range
  • Sturdy metal frame with coarse focusing
  • Single lens condenser with 6-hole disc diaphragm
  • Includes a 10-piece slide set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.