M162 Portable Dual Light Glass Lens Metal Frame Student Monocular Compound Microscope 40X-1000X w/a

  • Mfr # M162C-2L-SP14-V287

  • Zoro # G216350033


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M162C-2L-SP14-V287
Zoro #
G216350033
UPC #
-
Country of Origin
China

Description

M162 Series Portable Dual Light Glass Lens Metal Frame Student Monocular Compound Microscope 40X-1000X Magnification with and Slide Kit. This is an ideal entry-level microscope, with 5 total magnification powers, and top and bottom lighting. With 4X, 10X, and 40X objective lenses, plus 10X and 25X eyepiece lenses, you can view objects at magnifications from 40X to 1000X. The bottom light can be used with specimen slides, like tissue samples or plant cross-sections. The top light can be used with opaque specimens, like sand and stamps. Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, and 360 degree rotatable monocular head. The light sources use either an outlet adapter included or three AA batteries included. This package also includes a comprehensive collection of materials for creating your own specimen slides, including blank slides, a microtome for sectioning specimens, stains, and an assortment of tools. Features : A Great Affordable High Power Student Microscope with Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish High Resolution Offers Sharp Images Five Magnifications, 40X, 100X, 250X, 400X, and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Excellent Unbeatable low price Guaranteed or the Difference Back! Satisfaction Guaranteed or Your Money Back! Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X spring Condenser: 0.65 NA single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1W, top and bottom Power Supply: 110V/60Hz included or 3AA batteries not included Packing List : One Monocular Microscope with Three Objectives and Top & Bottom Lights One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Dust Cover Two Clips One Outlet Power Adapter One Slide Preparation Kit


  • Monocular student microscope with top & bottom LED lights
  • 40X-1000X magnification range
  • Sturdy metal frame with coaxial coarse & fine focusing
  • Compatible with 110V power adapter or AA batteries.
  • Single lens condenser with 6-hole disc diaphragm
  • Includes slide-preparation kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.