M162 Portable Metal Frame Student Compound Microscope 40X-1000X w/Dual Lens LED And Complete Access

  • Mfr # M162C-2L-PB10-WM-SP14-50P100S

  • Zoro # G316350070


product price: $187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M162C-2L-PB10-WM-SP14-50P100S
Zoro #
G316350070
UPC #
-
Country of Origin
China

Description

M162 Series Portable Metal Frame Student Compound Microscope 40X-1000X Magnification With Dual Lens LED And Complete Accessories. This dual light high power microscope has both incident and transmitted LED light sources that allow for both the viewing of opaque objects lit from above and the viewing of translucent specimens lit from below. Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, two eyepieces 10X and 25X, 360 degree rotatable monocular head, and coarse & fine focusing. The microscope offers five magnification settings, 40X, 100X, 250X, 400X, and 1000X. The light sources use either an outlet adapter included or three AA batteries included. This microscope is perfect for academics in home school for students in elementary to high school. It comes with two 10-piece slide kits, each with five biological specimens and five blank slides -- great for an introduction to using microscopes. And when it's time to prepare your own slides, there is a pack of 50 blank slide with 100 cover slips, red and blue specimen stains, and a slew of tools. To make things even better, we've included the book "The World of the Microscope" as an introduction to microscopy. Features : A Great Affordable High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish High Resolution Offers Sharp Images Five Magnifications, 40X, 100X, 250X, 400X, and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Manufactured under ISO 9001 Quality Control Standard Two 10pc Slide Kits, Each With Five Biological Specimens and Five Blank Slides Included Slide Preparation Kit with Tools, Stains, and 50 Blank Slides Included Includes a Fantastic Book About Microscopes Excellent Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X spring Condenser: 0.65 NA single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1W, top and bottom Power Supply: 110V/60Hz adapter included or 3AA batteries included Packing List : 1 Monocular Microscope with Th


  • Optical glass monocular microscope with top & bottom LED lights
  • 40X-1000X Five widefield magnifications
  • Sturdy metal frame with coaxial coarse & fine focusing
  • Compatible with 110V power adapter or AA batteries.
  • Single lens condenser with 6-hole disc diaphragm
  • A comprehensive bundle of introductory materials and slide-preparation tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.