Zoro Homepage

M162 Value Bundle Portable All Metal Monocular Compound Microscope 40X-1000X w/Dual Light, 1MP Digit

  • Mfr # VB-M162C-2L-PLAT

  • Zoro # G116379097


product price: $287.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-M162C-2L-PLAT
Zoro #
G116379097
UPC #
-
Country of Origin
China

Description

M162 Series Value Bundle Portable All Metal Monocular Compound Microscope 40X-1000X Magnification with Dual Light, 1MP Digital Camera, 100-Piece Prepared Microscope Slide Set and 6-Piece Precision Tweezers Set. This versatile, dual-light microscope functions as both a high-powered, transmitted-light microscope for viewing microscopic specimens, as well as a low-powered, reflected-light microscope for viewing larger objects, such as leaves and bugs. The lower light can be employed for incredibly high-detail viewing of ultra-small, translucent specimens like cells, or even the vascular systems of thin leaves. And for more-opaque objects, like stamps, sand, or insects, the upper light provides reflected illumination. In all, the microscope offers five magnification settings: 40X, 100X, 250X, 400X, and 1000X. Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, two eyepieces 10X and 25X, 360 degree rotatable monocular head, and coarse & fine focusing. The light sources use either an outlet adapter included or three AA batteries included. This microscope is perfect for academics in home school for students in elementary to high school. Features : High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights! 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece Built-in Incident and Transmitted LED Illumination System Plain Stage with Clips and Stain Resistant Finish High Resolution Offers Sharp Images Five Magnifications, 40X, 100X, 250X, 400X, and 1000X Single Lens Condenser and Disc Diaphragm Focusing Control Knobs on Both Sides All Coated Optical Elements Precise Ground Glass Lens Full Metal Mechanical Components Solid Metal Frame with Stain Resistant Enamel Finish Specifications : Head: 45 degree inclined monocular Eyepieces: WF10X, WF25X Objectives: 4X, 10X, 40X spring Condenser: 0.65 NA single lens with 6-hole disc diaphragm Stage Dimensions: 3-1/2" x 3-1/2" Illumination: LED, 1W, top and bottom Power Supply: 110V/60Hz adapter included or 3AA batteries included Packing List : One Monocular Microscope with Three Objectives and Top & Bottom Lights One Widefield 10X Eyepiece One Widefield 25X Eyepiece One Dust Cover Two Clips One Outlet Power Adapter Three AA Batteries 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass AmScope High Precision Tweezers 6 Piece Set In Vinyl Pouch 100pc Prepared Glass


  • Portable, monocular microscope with dual lens LED lights
  • 40X-1000X Five widefield magnifications
  • Sturdy metal frame with coaxial coarse & fine focusing
  • Compatible with 110V power adapter or AA batteries.
  • Single lens condenser with 6-hole disc diaphragm
  • Bundle Includes: 40X-1000X Portable Dual Light All Metal Microscope with 1MP Digital Camera, 100-Piece Prepared Microscope Slide Set and 6-Piece Precision Tweezers Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.