Zoro Homepage

M220 Monocular LED Compound Microscope 40X-1000X Magnification With 2MP Digital Camera

  • Mfr # M220C-E2

  • Zoro # G016351438


product price: $345.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M220C-E2
Zoro #
G016351438
UPC #
-
Country of Origin
China

Description

M220 Series Monocular LED Compound Microscope 40X-1000X Magnification With 2MP Digital Camera. This biological microscope with 2MP USB digital camera has contemporary design and comes with all the advanced features a professional microscope has: 3-D double layer mechanical stage, coaxial coarse & fine focusing, and built-in transmitted illumination system with adjustable-intensity. It provides five levels of magnification, 40X, 100X, 250X, 400X & 1000X. The 45 degree inclined monocular head ensures an easy observation. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.. This microscope is a wonderful instrument for students to learn science, teaching demonstration and clinical examination. It is perfect for family or home school applications.Features :A great compound microscope with mechanical stage and color digital camera!Large 3-D double layer mechanical stage with stain-resistant finish45 degree inclined 360 degree swiveling monocular headLow position coaxial stage movement control knobsCoaxial coarse & fine focusingFull coated optical system with high resolutionClear sharp imagesFive magnification settings: 40X, 100X, 250X, 400X & 1000XUpward stage stopper to protect slides and objectivesAbbe condenser with Iris diaphragm & filtersRack & pinion adjustment controlThree DIN achromatic objectivesTwo WF10X and WF25X eyepieces includedFull optical glass elementsPrecise ground glass lensesAll metal mechanical componentsSolid metal frame construction with stain-resistant enamel finishManufactured under ISO 9001 quality control standardExcellent Specifications:Nosepiece: tripleHead: monocular head inclined at 45 degreeMechanical Tube Length: 6-5/16" 160mmWide-Field Eyepieces: WF10X & WF25XAchromatic Objectives: 4X, 10X, 40X springStage Dimensions: 5-0"x 4-1/2" 125x115mmStage Traveling Range: 2-3/4"x 0-3/4" 70x20mmFocusing Range: 0-13/32" 10mmAbbe Condenser: NA=1.2 with rack and pinion focusing controlIllumination: 1W LEDCamera Specifications:Sensor: AptinaSen


  • 40X to 1000X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 25X eyepieces provide 5 unique magnification settings.
  • An ideal compound microscope for biology students, with a 3-lens turret and streamlined mechanics for precision control.
  • Unlike many microscopes in its class, the M220 uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • A two-layer mechanical stage with sliding caliper provides precision control over specimen placement.
  • Monitor and capture photos and videos with the included 2MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive â€" digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.