Zoro Homepage

M220 Monocular LED Compound Microscope 40X-400X Magnification With 1MP Digital Camera

  • Mfr # M220-E

  • Zoro # G516350849


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M220-E
Zoro #
G516350849
UPC #
-
Country of Origin
China

Description

M220 Series Monocular LED Compound Microscope 40X-400X Magnification With 1MP Digital Camera. This biological microscope with USB digital camera has contemporary design and comes with all the advanced features a professional microscope has: 3D double layer mechanical stage, coaxial coarse & fine focusing, and built-in transmitted illumination system with adjustable-intensity. It provides three levels of magnification, 40X, 100X & 400X. The 45 degree inclined monocular head ensures an easy observation. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. This microscope is a wonderful instrument for students to learn science, teaching demonstration and clinical examination. It is perfect for family or home school applications. Features: A great compound microscope with mechanical stage and color digital camera!Large 3-D double layer mechanical stage with stain-resistant finish.Captures microscope still images, records and streams live videos.Offers stitching, fusion and measurement features.Clear images with 640x480 pixel resolution.Fast USB2.0 PC connection and easy installation and operation45 degree inclined 360 degree swiveling monocular head.Low position coaxial stage movement control knobs.Coaxial coarse & fine focusing.Dual side focusing controls.Full coated optical system with high resolution.Clear sharp images.Three magnification settings: 40X, 100X & 400X.Upward stage stopper to protect slides and objectives.Abbe condenser with Iris diaphragm & filters.Rack & pinion adjustment control.Built-in illumination system.Three DIN achromatic objectives.One eyepiece included.Full optical glass elements.Precise ground glass lenses.All metal mechanical components.Solid metal frame construction with stain-resistant enamel finish.Manufactured under ISO 9001 quality control standard.Excellent. Specifications: Nosepiece: triple.Head: monocular head inclined at 45 degreeMechanical Tube Length: 6-5/16" 160mm.Wide-Field Eyepieces: WF10X.Achromatic Objectives: 4X, 10X, 40X spring.


  • 40X to 400X magnification range for studying a range of specimens including hair follicles, cells, and bacteria.
  • An ideal compound microscope for biology students, with a 3-lens turret and streamlined mechanics for precision control.
  • Unlike many microscopes in its class, the M220 uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • A two-layer mechanical stage with sliding caliper provides precision control over specimen placement.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive â€" digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.