
M220 Monocular Widefield Digital Integrated Compound Microscope 40X-1000X w/Built In 3MP USB Camera
Mfr # M220-3MP
Zoro # G016350844
Specifications
Product Information
Description
M220 Series Monocular Widefield Digital Integrated Compound Microscope 40X-1000X Magnification With Built In 3MP USB Camera. This new biological compound microscope sports a built in 3MP USB digital camera, and a classic design including all of the functions and features expected of a professional level microscope. It includes a convenient 3D double layer mechanical stage, both coarse and fine focusing adjustments, and a convenient built in LED illumination system. It also comes with your standard set of achromatic objectives--a 4x, 10x, 40x, and 100x oil immersion lens. For maximizing comfort, the ocular tube is angled at 45 degrees. The built in camera captures still images, streams a live video feed to your computer, or records video, and is compatible with Windows XP/Vista/7/8/10+. The software is user friendly, and includes many useful features such as stitching, extended depth of focus EDF, video recording, and on screen measurement functions. Also included are image editing and processing functions, similar to Photoshop. This microscope will fit your needs perfectly for a variety of applications, and is an excellent instrument for teaching/student needs, and performs flawlessly within clinical applications as well. Whether for the home, school, or work, this high quality compound microscope will function beyond expectations. Features: A great compound microscope with mechanical stage and color digital camera! Large 3-D double layer mechanical stage with stain-resistant finish. 45 degree inclined 360 degree swiveling monocular head. Low position coaxial stage movement control knobs. Coaxial coarse & fine focusing. Dual side focusing controls. Full coated optical system with high resolution. Clear sharp images. Four magnification settings: 40X, 100X, 400X, and 1000X. Upward stage stopper to protect slides and objectives. Abbe condenser with Iris diaphragm & filters. Rack & pinion adjustment control. Built-in illumination system. Four DIN achromatic objectives. One eyepiece included. Full optical glass elements. Precise ground glass lenses. All metal mechanical components. Solid metal frame construction with stain-resistant enamel finish. Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications: Nosepiece: quadruple. Head: monocular head inclined at 45 degree Mechanical Tube Length: 6-5/16" 160mm. Wide-Field Eyepieces: WF10X. Achromatic Objectives: 4X, 10X, 40X spring, 100X oil, spring. Stage Dimensions: 5-0"x 4-1/2"
- 40X-1000X widefield monocular microscope offers four magnification powers with crisp clear images
- Precise glass optics; Abbe condenser with diaphragm & iris; 3D mechanical stage; Coarse & fine focusing
- 3MP digital camera captures still images, streams live videos and is compatible with Windows XP/Vista/7/8/10+
- User-friendly software for Windows offers editing, processing and advanced features including Stitching, EDF, video recording and measurement functions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.