Zoro Homepage

M250 Compact Monocular LED Compound Microscope 40X-1600X Magnification

  • Mfr # M250A

  • Zoro # G316352173


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M250A
Zoro #
G316352173
UPC #
-
Country of Origin
China

Description

M250 Series Compact Monocular LED Compound Microscope 40X-1600X Magnification. The M250 monocular compound microscope is small, but it packs a big punch. The sleek, compact design uses a minimal footprint while providing high-efficiency features like coaxial coarse and fine focus, a 2-layer mechanical stage, a height-adjustable Abbe light-condenser, and a reversed lens turret which maximizes the stage's working space. The microscope is perfect for classroom workstations or labs with limited space. The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 16X eyepiece expands the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. This model uses compact-format lenses to reduce the overall profile while maintaining achromatic corrections to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe light condenser uses a simple spiral-control for height adjustment, and an iris diaphragm to optimize contrast and depth-of-field. Specifications Optical System Finite-conjugate Mechanical Tube Length --> Head Monocular, 45° incline, 360° rotatable Interpupillary Adjustment --> Ocular Diameter 23mm Eyepieces 10X, 16X Objective Lenses Compact, not DIN standard Objective Parfocal Distance --> Objective Mounting Thread RMS 20.32mm Objective Turret quadruple, reversed Focusing System Coaxial coarse and fine focus Focus Range Division of Fine Focus --> Stage Design Double-layer


  • 40X to 1600X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 15X eyepieces for eight unique settings.
  • A sleek, compact compound microscope for students and professionals. This microscope is perfect for classroom workstations or labs with limited space.
  • Professional features include a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.