Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M250 Compact Monocular LED Compound Microscope 40X-2000X Magnification With 3MP Digital Camera

  • Mfr # M250B-E3

  • Zoro # G316351916


product price: $340.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M250B-E3
Zoro #
G316351916
UPC #
-
Country of Origin
China

Description

M250 Series Compact Monocular LED Compound Microscope 40X-2000X Magnification With 3MP Digital Camera. The M250 monocular compound microscope is small, but it packs a big punch. The sleek, compact design uses a minimal footprint while providing high-efficiency features like coaxial coarse and fine focus, a 2-layer mechanical stage, a height-adjustable Abbe light-condenser, and a reversed lens turret which maximizes the stage's working space. The microscope is perfect for classroom workstations or labs with limited space. The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 20X eyepiece expands the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. This model uses compact-format lenses to reduce the overall profile while maintaining achromatic corrections to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The Abbe light condenser uses a simple spiral-control for height adjustment, and an iris diaphragm to optimize contrast and depth-of-field. Monitor and capture photos and videos with the included 3MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capt


  • 40X to 2000X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 20X eyepieces for eight unique settings.
  • A sleek, compact compound microscope for students and professionals. This microscope is perfect for classroom workstations or labs with limited space.
  • Professional features include a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • Monitor and capture photos and videos with the included 3MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.