Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M500 Monocular LED Student Compound Microscope 40X-1000X Magnification With 5MP Digital Camera

  • Mfr # M500-LED-E5

  • Zoro # G316354290


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M500-LED-E5
Zoro #
G316354290
UPC #
-
Country of Origin
China

Description

M500 Series Monocular LED Student Compound Microscope 40X-1000X Magnification With 5MP Digital Camera. The M500-LED is a fully-functional entry-level rechargeable microscope for classrooms and clinics. Unlike many microscopes in its class, it uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces. Another feature that sets it apart is its 100X oil-immersion objective lens which provides ultra-high magnification. All of the necessary functionality is present in an intuitive form factor which is ideally suited for classroom use. The microscope uses a traditional layout which is beneficial for students and other first-time users. The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The stage is equipped with two clips for holding slides and other specimens in place. The microscope uses independent focus knobs to control coarse and fine adjustments. An adjustable limit-stop mechanism can be used to prevent the lenses from making contact with specimens, preventing damage to the lenses and glass slides. The LED sub-stage lighting provides cool, energy-efficient illumination. Better yet, the microscope has rechargeable batteries installed, allowing it to operate without being plugged in after a complete charge. The light-source is daylight balanced to produce natural colors for imaging. The height-adjustable light-condenser precisely focuses light onto the specimen, with an iris-diaphragm to control contrast and focus depth. Monitor and capture photos and videos with the included 5MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of peop


  • 40X to 1000X magnification range using high-quality, color-coded objective lenses, and a 10X eyepiece for four unique settings.
  • An entry-level, cordless biological compound microscope with a 4-lens turret and a simplified traditional layout which is beneficial for students and other first-time users.
  • Unlike many microscopes in its class, the M500-LED uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • Equipped with rechargeable batteries, the microscope can be used without being plugged in.
  • Monitor and capture photos and videos with the included 5MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive â€" digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.