
M60 Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-100X w/ABS Case, 10pc Sl
Mfr # M60C-ABS-PB10-WM
Zoro # G216357216
Specifications
Product Information
Description
M60 Series Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-100X Magnification with ABS Case, 10pc Slides and Book. This special package of a high power compound microscope with 10-piece slide kit 5 blank and 5 prepared and the microscope book, Book of The Microscope, is designed for students to learn science in biology. The microscope offers five levels of magnifications, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements and all metal body construction with coarse & fine focusing. It comes with a molded ABS case. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a great entry-level microscope package for home school or for students and hobbyists. Packed in a fine storage box, the 10-piece slide set includes five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg. Features: Five Levels of Magnification: 40X-100X-250X-400X-1000X Five Blank Slides and Five Assorted Specimens of Plants, Insects and Animal Tissues Beautiful ABS Box The Book Shows How to Get the Best from a Microscope and How to Make and Keep Slides Fully Coated Optical System Giving Clear Images Great Instrument for Viewing Biological Slide Specimens Excellent Instrument Easy to Operate Ideal Scope for Students and Home Schools! Three DIN Achromatic Objectives Two Eyepieces Included Precise Ground Glass Lens Optical Glass Elements Solid Metal Frame Construction All Metal Mechanical Components Substage Light Aperture Adjustment Dial Rack-Stop Mechanism to Protect Slides and Objectives Coarse and Fine Focusing with Control Knobs on Both Sides Rugged Solid Metal Frame No Danger to Your Kids - Mirror Reflected Nature Light Illumination Manufactured under ISO 9001 Quality Control System Excellent Specifications: Head: upright monocular Nosepiece: triple Mechanical Tube: 6-1/4" 160mm Eyepieces: wide-field 10X and 25X Objectives: 4X 0.1 NA, 10X 0.25 NA, 40X 0.65 NA Microscope Box: ABS Slide Kit: five blank slides and five prepared slides: housefly legs, onion epidermis, sunflower stem, pine stem and cotton stem Stage Dimensions: 3-1/2" x 3-1/2" Packing List : One Monocular Microscope Three Object
- Five magnification settings, 40X-100X-250X-400X-1000X
- All-metal framework with coarse fine focus
- 10pc Slide Set Including 5 Prepared and 5 Blank Slides
- The best entry-level educational microscope book
- Sturdy molded ABS carrying and storage case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.