
M60 Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-100X w/ABS Case, 50pc Sp
Mfr # M60C-ABS-PS50-WM
Zoro # G216357162
Specifications
Product Information
Description
M60 Series Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-100X Magnification with ABS Case, 50pc Specimens and Book. This special package of a high power compound microscope with 50-piece prepared slide kit and the microscope book, Book of The Microscope, is designed for students to learn science in biology. The microscope offers five levels of magnifications, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements and all metal body construction with coarse & fine focusing. It comes with a molded ABS case. The 50-piece prepared slide set includes assorted specimens of plants, insects and animal tissues, packed in a fine storage box. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a great entry-level microscope package for home school or for students and hobbyists. The slide specimens include: Pine Leaf, Zea Stem, Leaf of Winter Jasmine, Coprimus Mushroom Set, Sunflower Stem, Young Root of Broad Bean, Penicillium, Onion Epidermis, Tilia Stem, Cucurbita Stem, Pumpkin Stem, Lillium Ovary, Lillium Anther, Stomata-Vicia Faba Leaf, Zea Stem, Teminal Bud Stem Tip, Aspergillus, Nymphaea of Apustio Stem, Nymphaea, Dandelion Fuzz, Hydrilla Verticillata Leaf, Pine Stem, Cotton Stem, Silver Berry Scaly Hair, Paddy Pollen, Dog Squamous Epithelium, Dog Esophagus, Rabbit Lymph Node, Human Blood, Dog Skeletal, Muscle, Pig Motor Nerve, Dog Small Intestine, Rabbit Spinal Cord, Rabbit Testis, Loose Connective Tissue, Dog Cardiac Muscle, Ascrid Egg, Rabbit Hyaline Cartilage, Dense Connective Tissue, Honeybee Mouth Parts, Honeybee Worker Leg-Composite, Hydra, Drosophila-Female, Honeybee Leg, Honeybee Wings, Rabbit Artery and Vein, Housefly Mouth Parts, Dog Stomach, Dog Smooth Muscle, Drosophila-Male. Features: Five Levels of Magnification: 40X-100X-250X-400X-1000X 50pc Assorted Specimens of Plants, Insects and Animal Tissues Beautiful ABS Box The Book Shows How to Get the Best from a Microscope and How to Make and Keep Slides Fully Coated Optical System Giving Clear Images Great Instrument for Viewing Biological Slide Specimens Excellent Instrument Easy to Operate Ideal Scope for Students and Home Schools! Three DIN Achromatic Objectives Two Eyepi
- Five magnification settings, 40X-100X-250X-400X-1000X
- All-metal framework with coarse fine focus
- 50pc specimen collection of plants, insects and animal tissues
- The best entry-level educational microscope book
- Sturdy molded ABS carrying and storage case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.