M60 Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-100X w/ABS Case and 10p

  • Mfr # M60C-ABS-PB10

  • Zoro # G116357293


product price:  $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M60C-ABS-PB10
Zoro #
G116357293
UPC #
-
Country of Origin
China

Description

M60 Series Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-100X Magnification with ABS Case and 10pc Slides. This special package of a high power compound microscope with 10-piece slide kit 5 blank and 5 prepared and the microscope book, The World of The Microscope, is designed for students to learn science in biology. The microscope offers five levels of magnifications, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements and all metal body construction with coarse & fine focusing. It comes with a molded ABS case. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes, and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a great entry-level microscope package for homeschool students and hobbyists. Packed in a fine storage box, the 10-piece slide set includes five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem, and house fly leg. Features: Five Levels of Magnification: 40X-100X-250X-400X-1000X Five Blank Slides and Five Assorted Specimens of Plants, Insects and Animal Tissues Beautiful ABS Box Fully Coated Optical System Giving Clear Images Great Instrument for Viewing Biological Slide Specimens Excellent Instrument Easy to Operate Ideal Scope for Students and Home Schools! Three DIN Achromatic Objectives Two Eyepieces Included Precise Ground Glass Lens Optical Glass Elements Solid Metal Frame Construction All Metal Mechanical Components Substage Light Aperture Adjustment Dial Rack-Stop Mechanism to Protect Slides and Objectives Coarse and Fine Focusing with Control Knobs on Both Sides Rugged Solid Metal Frame No Danger to Your Kids - Mirror Reflected Nature Light Illumination Manufactured under ISO 9001 Quality Control System Excellent Specifications: Head: upright monocular Nosepiece: triple Mechanical Tube: 6-1/4" 160mm Eyepieces: wide-field 10X and 25X Objectives: 4X 0.1 NA, 10X 0.25 NA, 40X 0.65 NA Microscope Box: ABS Slide Kit: five blank slides and five prepared slides: housefly legs, onion epidermis, sunflower stem, pine stem and cotton stem Stage Dimensions: 3-1/2" x 3-1/2" Packing List : One Monocular Microscope Three Objectives, 4X, 10X and 40X One Widefield 10X Eyepiece One Widefield 25X Eyepiece Two Clips One ABS Case User's Manual Download One 10pc Mixed Slide Kit Shipping Weight: 10 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.