M60 Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-640X w/ABS Case, 10pc Sp

  • Mfr # M60A-ABS-PB10-WM

  • Zoro # G816356459


product price:  $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M60A-ABS-PB10-WM
Zoro #
G816356459
UPC #
-
Country of Origin
China

Description

M60 Series Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-640X Magnification with ABS Case, 10pc Specimens and Book. This special package of a high power compound microscope with 10-piece prepared slide kit and the microscope book, Book of The Microscope, is designed for students to learn science in biology. The microscope offers six levels of magnifications, 40X, 64X, 100X, 160X, 400X and 640X. It has full optical glass elements and all metal body construction with coarse & fine focusing. It comes with a molded ABS case. The slide kit includes five blank slides and five prepared slides: housefly legs, onion epidermis, sunflower stem, pine stem and cotton stem. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a great entry-level microscope package for home school or for students and hobbyists. Features: Six Levels of Magnification: 40X-64X-100X-160X-400X-640X 10-Piece Slide Set: 5-Prepared and 5-Blank Beautiful ABS Box The Book Shows How to Get the Best from a Microscope and How to Make and Keep Slides Fully Coated Optical System Giving Clear Images Great Instrument for Viewing Biological Slide Specimens Excellent Instrument Easy to Operate Ideal Scope for Students and Home Schools! Three DIN Achromatic Objectives Two Eyepieces Included Precise Ground Glass Lens Optical Glass Elements Solid Metal Frame Construction All Metal Mechanical Components Substage Light Aperture Adjustment Dial Rack-Stop Mechanism to Protect Slides and Objectives Coarse and Fine Focusing with Control Knobs on Both Sides Rugged Solid Metal Frame No Danger to Your Kits - Mirror Reflected Nature Light Illumination Manufactured under ISO 9001 Quality Control System Excellent Specifications: Head: upright monocular Nosepiece: triple Mechanical Tube: 6-1/4" 160mm Eyepieces: wide-field 10X and 16X Objectives: 4X 0.1 NA, 10X 0.25 NA, 40X 0.65 NA Microscope Box: ABS Slide Kit: five blank slides and five prepared slides: housefly legs, onion epidermis, sunflower stem, pine stem and cotton stem Stage Dimensions: 3-1/2" x 3-1/2" Packing List : One Monocular Microscope Three Objectives, 4X, 10X and 40X One Widefield 10X Eyepiece One Widefield 16X Eyepiece Two Clips On


  • Six magnification settings, 40X-64X-100X-160X-400X-640X
  • All-metal framework with coarse fine focus
  • 10pc slide kit with five blank and five prepared
  • The best entry-level educational microscope book
  • Sturdy molded ABS carrying and storage case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.