M60 Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-640X w/ABS Case and 25p

  • Mfr # M60A-ABS-PS25

  • Zoro # G916357226


product price:  $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M60A-ABS-PS25
Zoro #
G916357226
UPC #
-
Country of Origin
China

Description

M60 Series Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-640X Magnification with ABS Case and 25pc Specimens. This biological compound microscope is specially designed for students to learn science in biology. It offers six levels of magnifications, 40X, 64X, 100X, 160X, 400X and 640X. It comes with full optical glass elements, all metal body construction, a beautiful ABS case and a 25-piece assorted specimens of plants, insects and animal tissues. It is a great entry-level microscope for home school or for students and hobbyists. The specimen slides include: Pine Leaf, Coprimus Mushroom Set, Sunflower Stem, Young Root of Broad Bean, Onion Epidermis, Tilia Stem, Pumpkin Stem, Lillium Ovary, Lillium Anther, Zea Stem, Nymphaea of Apustio Stem, Hydrilla Verticillata Leaf, Pine Stem, Dog Esophagus, Human Blood, Dog Skeletal, Muscle, Pig Motor Nerve, Rabbit Spinal Cord, Rabbit Testis, Dog Cardiac Muscle, Dense Connective Tissue, Housebee Mouth Parts, Honeybee Worker Leg-Composite, Hydra, Dog Stomach. Features: Six Levels of Magnification: 40X-64X-100X-160X-400X-640X 25-Piece Assorted Specimens of Plants, Insects and Animal Tissues Beautiful ABS Box Unbeatable Low Price Fully Coated Optical System Giving Clear Images Great Instrument for Viewing Biological Slide Specimens Excellent Instrument Easy to Operate Ideal Scope for Students and Home Schools! Three DIN Achromatic Objectives Two Eyepieces Included Precise Ground Glass Lens Optical Glass Elements Solid Metal Frame Construction All Metal Mechanical Components Substage Light Aperture Adjustment Dial Rack-Stop Mechanism to Protect Slides and Objectives Coarse and Fine Focusing with Control Knobs on Both Sides Rugged Solid Metal Frame No Danger to Your Kits - Mirror Reflected Nature Light Illumination Manufactured under ISO 9001 Quality Control System Excellent Specifications: Head: upright monocular Nosepiece: triple Mechanical Tube: 6-1/4" 160mm Eyepieces: wide-field 10X and 16X Objectives: 4X 0.1 NA, 10X 0.25 NA, 40X 0.65 NA Microscope Box: ABS Stage Dimensions: 3-1/2" x 3-1/2" Packing List : One Monocular Microscope Three Objectives, 4X, 10X and 40X One Widefield 10X Eyepiece One Widefield 16X Eyepiece Two Clips One ABS Case User's Manual Download One 25pc Prepared Slide Collection Shipping Weight: 10 lbs


  • Six levels of magnifications up to 640X
  • Optical glass elements
  • All-metal framework
  • Beautiful ABS plastic case
  • 25pc specimens of plants, insects and animal tissues

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.