Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M60 Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-640X w/ABS Case

  • Mfr # M60A-ABS

  • Zoro # G416356422


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M60A-ABS
Zoro #
G416356422
UPC #
-
Country of Origin
China

Description

M60 Series Metal Body Glass Lens Biology Student Monocular Compound Microscope 40X-640X Magnification with ABS Case. This biological compound microscope is specially designed for students. It offers six levels of magnifications, 40X, 64X, 100X, 160X, 400X and 640X. It comes with full optical glass elements, all metal body construction and a beautiful ABS plastic case. It is a great entry-level microscope for home school or for students to learn science. Features: Six Levels of Magnification: 40X-64X-100X-160X-400X-640X Beautiful ABS Case Unbeatable Low Price Fully Coated Optical System Giving Clear Images Great Instrument for Viewing Biological Slide Specimens Excellent Instrument Easy to Operate Ideal Scope for Students and Home Schools! Three DIN Achromatic Objectives Two Eyepieces Included Precise Ground Glass Lens Optical Glass Elements Solid Metal Frame Construction All Metal Mechanical Components Substage Light Aperture Adjustment Dial Rack-Stop Mechanism to Protect Slides and Objectives Coarse and Fine Focusing with Control Knobs on Both Sides Rugged Solid Metal Frame No Danger to Your Kits - Mirror Reflected Nature Light Illumination Manufactured under ISO 9001 Quality Control System Excellent Specifications: Head: upright monocular Nosepiece: triple Mechanical Tube: 6-1/4" 160mm Eyepieces: wide-field 10X and 16X Objectives: 4X 0.1 NA, 10X 0.25 NA, 40X 0.65 NA Microscope Case: ABS Stage Dimensions: 3-1/2" x 3-1/2" Packing List : One Monocular Microscope Three Objectives, 4X, 10X and 40X One Widefield 10X Eyepiece One Widefield 16X Eyepiece Two Clips One Molded ABS Case User's Manual Download Shipping Weight: 10 lbs


  • Six levels of magnifications up to 640X
  • Optical glass elements
  • All-metal framework
  • Beautiful ABS plastic case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.