
M60 Student Metal Compound Microscope 40x-1000x Magnification with ABS Case, 25pc Specimens & Book
Mfr # M60C-ABS-PS25-WM
Zoro # G116357118
Specifications
Product Information
Description
M60 Series Student Metal Compound Microscope 40x-1000x Magnification with ABS Case, 25pc Specimens & Book. This special package of a high power compound microscope with 25-piece prepared slide kit and the microscope book, Book of The Microscope, is designed for students to learn science in biology. The microscope offers five levels of magnifications, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements and all metal body construction with coarse & fine focusing. It comes with a molded ABS case. The 25-piece prepared slide set includes assorted specimens of plants, insects and animal tissues, packed in a fine storage box. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a great entry-level microscope package for home school or for students and hobbyists. The specimen slides include: Pine Leaf, Coprimus Mushroom Set, Sunflower Stem, Young Root of Broad Bean, Onion Epidermis, Tilia Stem, Pumpkin Stem, Lillium Ovary, Lillium Anther, Zea Stem, Nymphaea of Apustio Stem, Hydrilla Verticillata Leaf, Pine Stem, Dog Esophagus, Human Blood, Dog Skeletal, Muscle, Pig Motor Nerve, Rabbit Spinal Cord, Rabbit Testis, Dog Cardiac Muscle, Dense Connective Tissue, Housebee Mouth Parts, Honeybee Worker Leg-Composite, Hydra, Dog Stomach. Features: Five Levels of Magnification: 40X-100X-250X-400X-1000X 25pc Assorted Specimens of Plants, Insects and Animal Tissues Beautiful ABS Box The Book Shows How to Get the Best from a Microscope and How to Make and Keep Slides Fully Coated Optical System Giving Clear Images Great Instrument for Viewing Biological Slide Specimens Excellent Instrument Easy to Operate Ideal Scope for Students and Home Schools! Three DIN Achromatic Objectives Two Eyepieces Included Precise Ground Glass Lens Optical Glass Elements Solid Metal Frame Construction All Metal Mechanical Components Substage Light Aperture Adjustment Dial Rack-Stop Mechanism to Protect Slides and Objectives Coarse and Fine Focusing with Control Knobs on Both Sides Rugged Solid Metal Frame No Danger to Your Kits - Mirror Reflected Nature Light Illumination Manufactured under ISO 9001 Quality Control System Excellent Specifications: Head: upright monocular Nosepiece: triple Mechan
- Five magnification settings, 40X-100X-250X-400X-1000X
- All-metal framework with coarse fine focus
- 25pc specimen collection of plants, insects and animal tissues
- The best entry-level educational microscope book
- Sturdy molded ABS carrying and storage case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.