Zoro Homepage

M600 Student Monocular Compound Microscope 40X-1000X w/Mechanical Stage and 5MP Digital Camera

  • Mfr # M600-E5

  • Zoro # G316355846


product price: $376.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M600-E5
Zoro #
G316355846
UPC #
-
Country of Origin
China

Description

M600 Series Student Monocular Compound Microscope 40X-1000X Magnification with Mechanical Stage and 5MP Digital Camera. The M600 is designed for students and entry-level clinical use. Unlike many microscopes in its class, it uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces. All of the necessary functionality is present in an intuitive form factor which is ideally suited for classroom use. The stage and focusing system have been upgraded on this model with streamlined mechanical control to make examining specimens even easier. The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The stage is fully mechanized for precision adjustments. Using a two-layer design and a sliding caliper, specimen slides can be precisely moved along the X and Y axes to efficiently look for regions of interest. The coarse and fine focus knobs have been combined in a coaxial format so both adjustments are right at your fingertips. An adjustable height-limit mechanism for the stage can be used to prevent the stage from being raised too high. This prevents the lenses from making contact with specimens and potentially causing damage to the lenses and glass slides. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. The height-adjustable light-condenser uses rack-and-pinion movement, and precisely focuses light onto the specimen, with an iris-diaphragm to control contrast and focus depth. Monitor and capture photos and videos with the included 5MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer re


  • 40X to 1000X magnification range using high-quality, color-coded objective lenses, and a 10X eyepiece for four unique settings.
  • An ideal compound microscope for biology students, with a 4-lens turret and streamlined mechanics for precision control.
  • Unlike many microscopes in its class, the M600 uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • A two-layer mechanical stage with sliding caliper provides precision control over specimen placement.
  • Monitor and capture photos and videos with the included 5MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive â€" digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.