Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M600 Student Monocular Compound Microscope 40X-2500X w/Mechanical Stage and 1MP Digital Camera

  • Mfr # M600C-E1

  • Zoro # G116356654


product price: $331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M600C-E1
Zoro #
G116356654
UPC #
-
Country of Origin
China

Description

M600 Series Student Monocular Compound Microscope 40X-2500X Magnification with Mechanical Stage and 1MP Digital Camera. This biological microscope with 1MP USB digital camera has contemporary design and comes with all the advanced features a professional microscope has: 3-D double layer mechanical stage, coaxial coarse & fine focusing, and built-in transmitted illumination system with adjustable-intensity. It provides SIX levels of magnification, 40X, 100X, 250X, 400X, 1000X & 2500X. The 45 degree inclined monocular head ensures an easy observation. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.. This microscope is a wonderful instrument for students to learn science, teaching demonstration and clinical examination. It is perfect for family or home school applications.Features: A great compound microscope with mechanical stage and color digital camera!Large 3-D double layer mechanical stage with stain-resistant finish45 degree inclined 360 degree swiveling monocular headLow position coaxial stage movement control knobsCoaxial coarse and fine focusingDual side focusing controlsFull coated optical system with high resolutionClear sharp imagesSix magnification settings: 40X, 100X, 250X, 400X, 1000X & 2500XUpward stage stopper to protect slides and objectivesAbbe condenser with Iris diaphragm & filtersRack & pinion adjustment controlFull optical glass elementsPrecise ground glass lensesAll metal mechanical componentsSolid metal frame construction with stain-resistant enamel finishManufactured under ISO 9001 quality control standardExcellent Specifications: Nosepiece: tripleHead: monocular head inclined at 45 degreeMechanical Tube Length: 6-5/16" 160mmWide-Field Eyepieces: WF10X & WF25XAchromatic Objectives: 4X, 10X, 40X spring, 100X spring, oilStage Dimensions: 5-0"x 4-1/2" 125x115mmStage Traveling Range: 2-3/4"x 0-3/4" 70x20mmFocusing Range: 0-13/32" 10mmAbbe Condenser: NA=1.2 with rack and pinion focusing controlPower Supply: 20W, 110V/50HzAccessories: 11


  • 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings.
  • An ideal compound microscope for biology students, with a 4-lens turret and streamlined mechanics for precision control.
  • Unlike many microscopes in its class, the M600 uses DIN industry-standard optics, making it compatible with a large selection of objective lenses and eyepieces.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • A two-layer mechanical stage with sliding caliper provides precision control over specimen placement.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive – digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.