Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M620 Monocular Compound Microscope 40X-1000X w/LED, Slide Making Kit, Book and 5MP Digital Eyepiece

  • Mfr # M620-SP14-CLS-50P100S-WM-E5

  • Zoro # G316357581


product price: $414.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M620-SP14-CLS-50P100S-WM-E5
Zoro #
G316357581
UPC #
-
Country of Origin
China

Description

M620 Series Monocular Compound Microscope 40X-1000X Magnification with LED, Slide Making Kit, Book and 5MP Digital Eyepiece. The M620 monocular compound microscope is designed for classrooms and basic laboratory applications. It is an ideal microscope for teachers and students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting and a centerable condenser. Use the microscope for studying fixed or live cells, bacteria, plants and soil, or water samples. The monocular head keeps things simple. The use of a single eyepiece means that no adjustments are necessary for eye alignment or symmetrical focus. The head can rotate 360° for viewing from different positions. Interchangeable eyepieces allow you to change the overall magnification with optional lenses, or use a camera in place of the eyepiece to view microscopic images on a computer monitor or other display. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. With our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast and resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification to guarantee proper lighting. Monitor and capture photos and videos with the included 5MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture and photo-editing functions


  • 40X to 1000X achromatically-corrected magnification for studying a range of specimens including hair follicles, cells, and bacteria.
  • An economical microscope for students and professionals, the M620 packs high-quality optics and refined mechanics into a compact form.
  • Professional features include a 2-layer mechanical stage with low-position controls, a centerable condenser for optimal alignment, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Cool, energy-efficient LED lighting produces daylight-balanced illumination for natural colors.
  • Monitor and capture photos and videos with the included 5MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes The World of the Microscope: a beautifully-illustrated book that will help guide first-time users through the history of microscopes and how to perform experiments right at home.
  • Includes five pre-mounted specimen slides and everything you will need to create your own specimen slides: an assortment of tools to cut, collect, mount, and stain specimens, over 50 blank slides and cover slips, and a bottle of specialized glass cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.