Zoro Homepage

MA 5.0MP USB2.0 Digital Camera for Microscopes

  • Mfr # MA500-HS

  • Zoro # G516349836


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA500-HS
Zoro #
G516349836
UPC #
-
Country of Origin
China

Description

MA Series 5.0MP USB2.0 Digital Camera for Microscopes. The MA500-HS provides an economical solution for digital imaging with your microscope. You can view a live stream on your PC, and snap 5-megapixel photos and capture high-resolution videos. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. Sensor Sensor Sensor Type Sensor Format Pixels Sony CMOS 1/2.8" 5M 2560x1920 Pixel Size Shutter Sensitivity ? Saturation Signal 2.0m x 2.0m Rolling Shutter 500mV @ 1/30s f5.6 880mV Camera Frame Rates Connectivity Lens-mount 22fps@2560x1920 USB 2.0 C-mount Compensating Lens Exposure Time Compatibility 0.37X not included Windows 64 bit 7/8/10 Software OS Requirements Windows 64 bit 7/8/10 Hardware Requirements Intel Core i5 or betterQuad or more Core, 8GB RAM, USB3.0 port for maximum speed Features Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Dark-field correction--> Digital binning--> Image processing Measurement tools, including lines, arcs, polygons Segmentation and counting tools--> Image-stitching, extended depth-of-field, HDR Fluorescence color-mapping--> Contents: One Digital Camera One 6' 1.8m USB Cable One CD with software


  • Provides an economical solution for digital imaging with your microscope.
  • You can view a live stream on your PC, and snap 5-megapixel photos and capture high-resolution videos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.