Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MD 1.0MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera with Calibration Slide

  • Mfr # MD100-CK

  • Zoro # G216350439


product price: $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD100-CK
Zoro #
G216350439
UPC #
-
Country of Origin
China

Description

MD Series 1.0MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera with Calibration Slide. A Webcam for Your Microscope AmScope's MD series digital eyepiece cameras are lightweight and compact, making them perfect companions to any microscope. Another huge benefit is their ability to be used with popular video conferencing apps just like a webcam. They use UVC protocol, making them plug-and-play compatible on most platforms, including Windows, Mac OS, and Linux. Whether remote-streaming a QC line or participating in an online class, the MD series digital eyepiece can connect you to the world. The MD100 is an ultra-compact 1MP USB digital microscope camera, ideally suited as an eyepiece camera. By itself, it will fit 23mm ocular or photo ports. Using the USB interface for both connectivity and power, only a single cable is needed. With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended depth of focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software that can capture video and still images and includes limited processing features. Includes a precise stage micrometer used to calibrate your microscope or microscope camera for precise measurement. It comes with a 1mm total length that is subdivided into 100 divisions. That is, each division is 0.01mm. Specifications Sensor Sensor Model --> Sensor Type CMOS color Active Sensor Area 3.84mm x 2.16mm Pixels 1MP Pixel Size 3.0 m x 3.0 m Shutter Electronic Rolling shutter Sensitivity --> Camera Frame Rates 25fps @ 1280x72025fps @ 640x480 Connectivity USB 2.0 Mounting Size 23mm Compensating Lens - Power 5V over USB Dimensions 27.2mm x 40mm Operating Temperature -10-50 °C Operating Humidity 30-80% Software OS Requirements Windows 32/64 bit XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB 2.0 Features Windows Version Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Dark-field correction Digital binning


  • 1MP USB digital camera captures photos & live videos on Windows 8.1/10/11, Mac OS X, and Linux computers
  • User-friendly software for Windows offers editing/processing and advanced features including Stitching, EDF, Video Recording and Measurement functions
  • Linux and Mac software records video and still images, with controls for exposure and color
  • Supports Native C/C++, C#, Directshow, Twain, Labview
  • Now available â€" New Kidâ€TMs Friendly Software â€" an AmScope exclusive that makes it fun and easy for your child to use camera software.
  • Camera Software Download Windows and Mac
  • Includes a Precision Stage Micrometer for Calibrating Microscopes or Microscope Cameras.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.