
MD 3.1MP USB 2.0 High-speed Color CMOS C-mount Microscope Camera
Mfr # MD310C-BS
Zoro # G216350385
product price: $189.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD310C-BS
Zoro #
G216350385
UPC #
-
Country of Origin
China
Description
MD Series 3.1MP USB 2.0 High-speed Color CMOS C-mount Microscope Camera. The MD310C-BS is a 3.1MP USB digital camera designed primarily for industrial inspection. The ultra-compact design, and industry-standard C-mount lens port make this a versatile camera for microscopy and inspection lines. Attach the camera directly to a C-mount photo-port, or use an optional C-mount lens. The optimized digital sensor and imaging buffer provide extremely high frame-rates, up to 83fps. Using the USB interface for both connectivity and power, only a single cable is needed. With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features. Camera Specifications: Sensor: IMX123 color Sensor Type: CMOS Sensor Optical Format: 1/2.8" Sensor Active Recording Area: 5.12mm x 3.84mm Pixel Size: 2.5µm; x 2.5µm; Resolution: 3.1MP Sensitivity: 600mV @ 1/30s Connectivity: USB 2.0 Compatibility: Windows 32/64 bit 7/8/10/11, Mac OSX, Linux Software Specifications: OS Requirements: Windows 32/64 bit 7/8/10, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port for maximum speed Advanced software for Windows: - offers Stitching, EDF, video recording and measurement functions - conducts measurements for lengths, angles, arcs, areas and etc. - saves still images in BMP, TIFF, JPG, PICT, PTL or other formats - live video and still image capture can be set in different resolutions simultaneously More features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines and rectangular, elliptical and irregular areas; adds notes, measurements, text, arrows, labels, and etc. using customi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.