Zoro Homepage

MD 5.0MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera with Calibration Slide

  • Mfr # MD500-CK

  • Zoro # G316350315


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD500-CK
Zoro #
G316350315
UPC #
-
Country of Origin
China

Description

MD Series 5.0MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera with Calibration Slide. The MD500 is an ultra-compact 5MP USB digital microscope camera, ideally suited for use as an eyepiece camera. By itself, it will fit 23mm ocular or photo ports, but it can be adapted to fit 30mm or 30.5mm ports using the included sleeves. Using the USB interface for both connectivity and power, only a single cable is needed.With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features. The included calibration slide allows you to take accurate measurements in the software by creating baseline measurements at multiple magnifications. Camera Specifications: Sensor: Aptina color Sensor Type: CMOS Sensor Size: 5.70x4.28mm 1/2.5" class Pixel Size: 2.2m Resolution: 5MP Frame Rate: 7.5fps @ 1280x1024, 5fps @ 1600x1200, 2fps @ 2592x1944 Spectral Range: 380-650nm with IR-filter Connectivity: USB 2.0 Compatibility: Windows 32/64 bit 8.1/10/11, Mac OSX, LinuxSoftware Specifications: OS Requirements: Windows 32/64 bit 8.1/10/11, Mac OSX, Linux kernel 3.13+ Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port Advanced software for Windows: - offers Stitching, EDF, video recording and measurement functions - conducts measurements for lengths, angles, arcs, areas and etc. - saves still images in BMP, TIFF, JPG, PICT, PTL or other formats - live video and still image capture can be set in different resolutions simultaneously More features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines and rectangular, elliptical and irregular areas; adds notes, measurements, text, arrows, labels, and etc. usi


  • 5MP USB digital camera captures photos & live videos on Windows 8.1/10/11, Mac OS X, and Linux computers
  • Includes calibration slide for establishing measurement baselines
  • User-friendly software for Windows offers editing/processing and advanced features including Stitching, EDF, Video Recording and Measurement functions
  • Linux and Mac software records video and still images, with controls for exposure and color
  • Fits 3 mounting sizes: 23mm, 30mm and 30.5mm (two mounting adapters included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.