
MD Wi-Fi Digital Eyepiece Microscope Camera - 1080P 2.0MP Color CMOS
Mfr # MD200-WF
Zoro # G516350504
product price: $166.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD200-WF
Zoro #
G516350504
UPC #
-
Country of Origin
China
Description
MD Series Wi-Fi Digital Eyepiece Microscope Camera - 1080P 2.0MP Color CMOS. A Wi-Fi Webcam for Your Microscope AmScope's MD series digital eyepiece cameras are lightweight and compact, making them perfect companions to any microscope. Another huge benefit is their ability to be used with popular video conferencing apps just like a webcam. This is because they use UVC protocol, making them plug-and-play compatible on most platforms, including Windows, Mac OS, and Linux. Whether remote-streaming a QC line or participating in an online class, the MD series digital eyepiece can connect you to the world. The MD200-WF is an ultra-compact 2MP Wi-Fi digital microscope camera, ideally suited for use as an eyepiece camera. It will fit 23mm ocular or photo ports. Connect directly to the camera from your PC of MAC under the Wi-Fi settings to begin live-viewing specimens. With software available for Windows and MAC, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. Specifications Sensor Sensor Model Sony IMX307LQR-C Sensor Type CMOS color Sensor Size 1/2.8" format 5.73mm x 4.30mm Pixels 2M Pixel Size 2.9m x 2.9m Shutter Electronic Rolling shutter Sensitivity 1300mV @ 1/30s f/5.6 Camera Frame Rates 25fps @ 1920 x 1080 Connectivity Wi-Fi Mounting Size 23mm Compensating Lens - Power 5V over USB Dimensions 27.2mm x 40mm Operating Temperature -10-50°C Operating Humidity 30-80% Software OS Requirements Windows 32/64 bit 7/8/10/11, Mac OS 10.11+ Hardware Requirements Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB 2.0 Features Windows Version Live video preview Captures still images and video Time-lapse capture Exposure and white-balance controls Dark-field correction Digital binning Image processing Measurement tools, including lines, arcs, polygons Segmentation and counting tools Image-stitching, extended depth-of-field, HDR Fluorescence color-mapping Mac/Linux Versions Live video preview Captures still images and video Exposure control Color adjustment Measurement tools, including lines, arcs, polygons Contents: One 2MP Dig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.