Zoro Homepage

ME1200 Inverted Metallurgical Trinocular Compound Microscope 50X-1000X w/5MP USB Camera

  • Mfr # ME1200TB-5MT

  • Zoro # G916353211


product price: $2,348.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1200TB-5MT
Zoro #
G916353211
UPC #
-
Country of Origin
China

Description

ME1200 Series Inverted Metallurgical Trinocular Compound Microscope 50X-1000X Magnification with 5MP USB Camera. This trinocular inverted metallurgical microscope comes with four Plan Achromatic objectives, a large mechanical stage and a 5MP digital camera, offering six magnification settings, 50X, 100X, 200X, 400X, 500X and 1000X. The 5MP digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac, there is a lite version with limited processing features. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, and quality control applications. Features : A inverted metallurgical Plan optical metallographic microscope with digital camera Wide band power supply system from 90V to 240V Capturing 5MP still images and streaming live video on your computers Saving images in BMP, TIFF, JPG, PICT, PTL or other formats Measuring lengths, angles, areas and etc. across images Editing and processing microscope images in a manner similar to PhotoShop Quick and easy USB2.0 connection Fully coated optical system with high resolution Four DIN standard Plan objectives included Two pairs of Plan widefield eyepiece included Intensity-variable halogen illumination Large mechanical stage with stain resistant finish Coaxial coarse and fine focusing Focusing tension control mechanism Low position stage traveling controls Full optical glass elements Precise ground glass lenses All metal mechanical parts Dual side focusing controls Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish Dust cover included Manufactured under ISO 9001 quality control standards Excellent Specifications : Head: 45 degree inclined trinocular Nosepiece: quadruple Focusing Range: 1-5/16" 33mm Interpupillary Adjustment Range: 2-3/16" - 3-0" 55 - 75mm Mechanical Tube Length: 6-5/16" 160mm Camera/Video Trinocular Port: 23mm universal/standard photo tube Eyepiece: WF10X 18mm Field of View, WF20X Objectives: Plan Achromatic 5X 0.1 NA, 10X 0.25 NA,


  • A compact inverted microscope for manufacturing, QC, and materials analysis, with a powerful 5W LED light-source
  • Four plan-achromatic objective lenses and two sets of eyepieces provide six unique magnifications ranging from 50X to 1000X
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • Includes a 5MP USB 2.0 camera and specialized microscopy software for PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.