ME1200 Inverted Metallurgical Trinocular Compound Microscope 50X-1250X w/1080p HDMI Camera w/WiFi

  • Mfr # ME1200TC-HD205

  • Zoro # G816354165


product price:  $2,701.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ME1200TC-HD205
Zoro #
G816354165
UPC #
-
Country of Origin
China

Description

ME1200 Series Inverted Metallurgical Trinocular Compound Microscope 50X-1250X Magnification with 1080p HDMI Camera with WiFi. This trinocular inverted metallurgical microscope comes with a trinocular microscope Siedentopf head, four Plan Achromatic objectives, a large mechanical stage and a 1080p/5MP WiFi digital camera, offering eight magnification settings, 50X, 100X, 125X, 200X, 250X, 500X, 1000X and 1250X. The 1080p camera can be connected to an HDMI monitor or TV for live 1080p video at a super-smooth 60fps. As an alternative solution, connect to the camera over WiFi for remote software control, with 25fps streaming. As well as capturing 1080p video, it can capture still images up to 5MP. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, and quality control applications. Features : A inverted metallurgical Plan optical metallographic microscope with digital camera Wide band power supply system from 90V to 240V Fully coated optical system with high resolution Four DIN standard Plan objectives included Two Pairs of Plan widefield eyepiece included Intensity-variable LED illuminationLarge mechanical stage with stain resistant finish Coaxial coarse and fine focusing Focusing tension control mechanism Low position stage traveling controls Full optical glass elements Precise ground glass lenses All metal mechanical parts Dual side focusing controls Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish Dust cover included Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined trinocular Nosepiece: quadruple Focusing Range: 1-5/16" 33mm Interpupillary Adjustment Range: 2-3/16" - 3-0" 55 - 75mm Mechanical Tube Length: 6-5/16" 160mm Camera/Video Trinocular Port: 23mm universal/standard photo tube Eyepieces: WF10X 18mm Field of View, WF25X Objectives: Plan Achromatic 5X 0.1 NA, 10X 0.25 NA, 20X 0.40 NA, 50X Spring, 0.65 NA Stage Dimensions: 7-3


  • A compact inverted microscope for manufacturing, QC, and materials analysis, with a powerful 5W LED light-source
  • Four plan-achromatic objective lenses and two sets of eyepieces provide seven unique magnifications ranging from 50X to 1250X
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • Includes a 1080p HDMI camera for real-time monitoring and recording, with wi-fi connectivity for use with PC, Mac, and Linux.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.