Zoro Homepage

ME1200 Inverted Plan Optics Metallurgical Trinocular Compound Microscope 50X-1000X w/ 8MP USB 2.0 C

  • Mfr # ME1200TB-8M

  • Zoro # G016353067


product price: $2,375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1200TB-8M
Zoro #
G016353067
UPC #
-
Country of Origin
China

Description

ME1200 Series Inverted Plan Optics Metallurgical Trinocular Compound Microscope 50X-1000X Magnification w/ 8MP USB 2.0 C-mount Camera. This trinocular inverted metallurgical microscope comes with a trinocular microscope Siedentopf head, four Plan Achromatic objectives, a large mechanical stage and a 8MP digital camera, offering six magnification settings, 50X, 100X, 200X, 400X, 500X & 1000X. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, and quality control applications.Features : A inverted metallurgical Plan optical metallographic microscope with digital cameraWide band power supply system from 90V to 240VFully coated optical system with high resolutionFour DIN standard Plan objectives includedTwo pairs of Plan widefield eyepiece includedIntensity-variable halogen illuminationLarge mechanical stage with stain resistant finishCoaxial coarse and fine focusingFocusing tension control mechanismLow position stage traveling controlsFull optical glass elementsPrecise ground glass lensesAll metal mechanical partsDual side focusing controlsAdjustable interpupillary distanceAdjustable diopters on both eye tubesSolid metal frame construction with stain resistant enamel finishManufactured Under ISO 9001 Quality Control StandardExcellent Specifications : Head: 45 degree inclined trinocularNosepiece: quadrupleFocusing Range: 1-5/16" 33mmInterpupillary Adjustment Range: 2-3/16" - 3-0" 55 - 75mmMechanical Tube Length: 6-5/16" 160mmCamera/Video Trinocular Port: 23mm universal/standard photo tubeEyepieces: WF10X 18mm Field of View, WF20XObjectives: Plan Achromatic 5X 0.1 NA, 10X 0.25 NA, 20X 0.40 NA, 50X Spring, 0.65 NAStage Dimensions: 7-3/32"x 6-1/8" 180x155mmStage Traveling Range: 3-0"x 1-9/16" 75x40mmVenire Division: 0.00004" 0.001mmIllumination: 5W LED, 90V-240V wide band, CE certified Camera Specifications:Sensor: AptinaSensor Type: CMOSSe


  • 50X to 1000X magnification using four metallurgical objective lenses and 10X and 20X eyepieces for six unique settings.
  • A compact inverted microscope for manufacturing, QC, and materials analysis, with a powerful 5W LED light-source
  • Four plan-achromatic objective lenses provide magnifications ranging from 50X to 500X
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • The trinocular head provides a dedicated photo port for mounting a camera.
  • Monitor and capture photos and videos with the included 8MP USB 2.0 camera. Professional microscopy software for Windows and Mac provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.