Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Amscope ME1200 Inverted Plan Optics Metallurgical Trinocular Compound Microscope 50X-1250X w/ 3MP USB 3.0 C ME1200TC-3M3

ME1200 Inverted Plan Optics Metallurgical Trinocular Compound Microscope 50X-1250X w/ 3MP USB 3.0 C (Discontinued)

  • Mfr # ME1200TC-3M3
  • Zoro # G316352999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1200TC-3M3
Zoro #
G316352999
UPC #
-
Country of Origin
China

Description

ME1200 Series Inverted Plan Optics Metallurgical Trinocular Compound Microscope 50X-1250X Magnification w/ 3MP USB 3.0 C-mount Camera. The inverted format of this microscope offers the ability to view a wide range of specimen types and shapes. The 5W LED episcopic illumination system provides reflected illumination for opaque specimens such as metals, minerals, and manufactured materials. The trinocular viewing head allows you to attach a camera for recording images or to view specimens on a screen. This microscope is ideal for metallurgy and geology labs. Using four plan-achromatic objective lenses from 5X to 50X, a broad range of magnifications can be covered. These highly corrected lenses produce sharp, flat images from 50X to 1250X when used with the included 10X and 25X eyepieces. A inverted metallurgical/metallographic microscope with Plan optics Wide band power supply system from 90V to 240V for international use Trinocular head for adding photo/video capability Fully coated optical system with high resolution Four Plan objectives included Variable-intensity LED illumination Large mechanical stage with stain resistant finish Coaxial coarse and fine focusing Focusing tension control mechanism Low position stage traveling controls Full optical glass elements Dual side focusing controls Adjustable interpupillary distance Adjustable diopters on both eye tubes Monitor and capture photos and videos with the included 3.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. The USB 3.0 connection provides greater bandwidth for faster frame-rates. A 0.37X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our software is available for Mac and Linux with essential functionality for capturing photos and videos. Specifications Head: 45 degree inclined trinocular Nosepiece: quadruple Focusing Range: 1-5/16" 33mm Interpupillary Adjustment Range: 2-3/16" - 3-0" 55 - 75mm Mechanical Tube Length: 6-5/16" 160mm Camera/Video Tr


  • 50X to 1250X magnification using four metallurgical objective lenses and 10X and 25X eyepieces for seven unique settings.
  • A compact inverted microscope for manufacturing, QC, and materials analysis, with a powerful 5W LED light-source
  • Four plan-achromatic objective lenses provide magnifications ranging from 50X to 500X
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • The trinocular head provides a dedicated photo port for mounting a camera.
  • Monitor and capture photos and videos with the included 3MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.